text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 6.5mm Carbide SDS-plus Shank 260mm


Artikelnummer 2M469391
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Verpakt per 1

Specificaties

Total length (mm) 260
Diameter drill (mm) 6.5
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Artikelnummers

Artikelnummer 2M469391
EAN 4002395366743
UBB 500513604073
UNSPSC 20111603
Fabrikant artikelnummer 4932352017
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.