text.skipToContent text.skipToNavigation

Volkel Round Split Die #8-36 UNF HSS 0.813 x 0.25"

Article number 9K959400
Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Commodity code
Type Round Split Die

Specifications

Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Commodity code
Type Round Split Die

Article numbers

Article number 9K959400
EAN 4022835830085
UBB 500691183593
UNSPSC 31390000
Manufacturer article nr  83008
Do not close this page. This message will disappear, when the page is fully loaded.