text.skipToContent text.skipToNavigation

Volkel Round Split Die #8-32 UNC HSS 0.813 x 0.25"

Article number 4X430449
Design Thread cutting die
Thread type UNC
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Split Die

Specifications

Design Thread cutting die
Thread type UNC
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Split Die

Article numbers

Article number 4X430449
EAN 4022835820086
UBB 500691157365
UNSPSC 31390000
Manufacturer article nr  82008
Do not close this page. This message will disappear, when the page is fully loaded.