text.skipToContent text.skipToNavigation

Volkel Round Split Die #5-44 UNF HSS 0.813 x 0.25"

Article number 1J892509
Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Split Die

Specifications

Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Split Die

Article numbers

Article number 1J892509
EAN 4022835830054
UBB 500691183189
UNSPSC 31390000
Manufacturer article nr  83005
Do not close this page. This message will disappear, when the page is fully loaded.