text.skipToContent text.skipToNavigation

Volkel Round Die #8-36 UNF HSS 20 x 7mm

Article number 2S840797
Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Specifications

Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Article numbers

Article number 2S840797
EAN 4022835244080
UBB 500690775894
UNSPSC 31390000
Manufacturer article nr  24408
Do not close this page. This message will disappear, when the page is fully loaded.