text.skipToContent text.skipToNavigation

Volkel Round Die #8-32 UNC Left HSS 20 x 7mm

Article number 6K186350
Design Thread cutting die
Thread type UNC
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) Other
Commodity code
Type Round Die

Specifications

Design Thread cutting die
Thread type UNC
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) Other
Commodity code
Type Round Die

Article numbers

Article number 6K186350
EAN 4022835232087
UBB 500690746028
UNSPSC 31390000
Manufacturer article nr  23208
Do not close this page. This message will disappear, when the page is fully loaded.