text.skipToContent text.skipToNavigation

Volkel Round Die #12-32 UNEF HSS 20 x 7mm

Article number 6S307265
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 32
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 32
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Article numbers

Article number 6S307265
EAN 4022835246121
UBB 500512772707
UNSPSC 27110000
Manufacturer article nr  24612
Do not close this page. This message will disappear, when the page is fully loaded.