text.skipToContent text.skipToNavigation

Volkel Round Die #12-24 UNC HSS 20 x 7mm

Article number 0V033008
Design Thread cutting die
Thread type UNC
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Specifications

Design Thread cutting die
Thread type UNC
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Article numbers

Article number 0V033008
EAN 4022835234128
UBB 500690758643
UNSPSC 31390000
Manufacturer article nr  23412
Do not close this page. This message will disappear, when the page is fully loaded.