text.skipToContent text.skipToNavigation

Volkel Round Die #10-24 UNC HSS 20 x 7mm

Article number 1R260175
Design Thread cutting die
Thread type UNC
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Specifications

Design Thread cutting die
Thread type UNC
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Die

Article numbers

Article number 1R260175
EAN 4022835234104
UBB 500690758494
UNSPSC 31390000
Manufacturer article nr  23410
Do not close this page. This message will disappear, when the page is fully loaded.