text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC fully threaded ASME B18.2.1 Stainless steel ASTM F593 304 CW1 / CW2 1/2-13X5.1/2

Article number
Diameter
Length
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel

Specifications

Diameter 1/2 Inch
Length 5.1/2 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.75
H 0.3125
TPI 13

Standards

ASME B18.2.1

Article numbers

Article number U51010.050.0550
EAN 8715492838155
UBB 500625991590
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.