text.skipToContent text.skipToNavigation

VARTA Longlife Power, Alkaline Battery, Normal, 3LR12, 4,5V

Artikelnummer C7500.004.912
Nominal voltage (V) 4.5
Design Alkali manganese
Capacity (mAh) 6100
IEC indication 3 LR 12
Number of cells 1

Specificaties

Nominal voltage (V) 4.5
Design Alkali manganese
Capacity (mAh) 6100
IEC indication 3 LR 12
Number of cells 1
Brand Varta

Omschrijving

Stay flexible with efficient power. The powerful batteries for your independence. If you need as much power as you can get - this is the one! VARTA Longlife Power is the most powerful of the VARTA batteries. Developed especially for devices with high energy consumption. Stay independent with high performance power when using power hungry devices, such as flat lights.

Artikelnummers

Artikelnummer C7500.004.912
EAN 4008496559947
UBB 500511734120
UNSPSC 26111702
Fabrikant artikelnummer 4912121411
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.