text.skipToContent text.skipToNavigation

Volkel Round Split Die #5-43.05 BA HSS 20.6 x 6.35mm

Article number 1C046093
Design Thread cutting die
Thread type Other
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Split Die

Specifications

Design Thread cutting die
Thread type Other
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code
Type Round Split Die

Article numbers

Article number 1C046093
EAN 4022835890058
UBB 500512748970
UNSPSC 27110000
Manufacturer article nr  89005
Do not close this page. This message will disappear, when the page is fully loaded.