text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 371 N/A HSS-E 3X0.5

Article number 0C172943
Diameter (mm) 3
Basic material HSS-E
Drive size 2.7
Useful length 6
Material technical HSS-E
Total length (mm) 56
Shank size ( mm) 3.5

Specifications

Diameter (mm) 3
Basic material HSS-E
Drive size 2.7
Useful length 6
Material technical HSS-E
Total length (mm) 56
Shank size ( mm) 3.5
Size (mm) 3x0.5
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.

Standards

DIN 371

Article numbers

Article number 0C172943
EAN 4022835317708
UBB 500513516954
UNSPSC 23241615
Manufacturer article nr  31770
Do not close this page. This message will disappear, when the page is fully loaded.