text.skipToContent
text.skipToNavigation
533-033650
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Dienst Justitiële Inrichtingen - 8797458563214
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
94758FIS
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Fischer ux 6x35r s/20 universal plug
Add to catalogue
Previous
Next
/ price per 
-
incl. VAT
Article number
94758FIS
Couleur
Gris
Modèle
Cheville universelle
Traitement de surface
Autre
Avec vis
Oui
Longueur (m)
35
Matériau
Plastique
Diamètre d'alésage (mm)
6
View all specifications
-
+
Packed per 25
Full Box only
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Couleur
Gris
Modèle
Cheville universelle
Traitement de surface
Autre
Avec vis
Oui
Longueur (m)
35
Matériau
Plastique
Diamètre d'alésage (mm)
6
Profondeur de trou de foret (mm)
50
Adapté au béton-gaz
Oui
Adapté à une vis à bois hexagonale
Oui
Avec bord
Oui
Adapté au béton
Oui
Adapté au grès calcaire
Oui
Adapté à la pierre naturelle
Oui
Adapté à une fixation avec collier
Non
Adapté au placoplâtre
Oui
Adapté au bois
Oui
Montage traversant
Non
Intégration à fleur
Oui
Montage à distance
Non
Convient pour béton cellulaire
Oui
Convient pour panneau de particules
Oui
Convient pour brique pleine
Oui
Convient pour brique à perforation verticale
Oui
Marque
Fischer
For tapping screw_A
4.5
For tapping screw_B
60
Info
Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
Allowable load includes the safety factor 7.
Download as PDF
Print
Article numbers
Article number
94758FIS
EAN
4006209947586
UBB
500616791769
UNSPSC
31162103
Manufacturer article nr
94758
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering