text.skipToContent text.skipToNavigation

U-bolt type A Stainless steel A4 M10X38X27(3/4)

Article number
Diameter
Show all diameters
Brand Fabory
D (Inch) 5
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

Diameter 27 mm
Brand Fabory
D (Inch) 5
Material Stainless steel
Material technical A4
Thread Metric thread

Dimensions

d 27
D (mm) 27
E 38
For pipe ø 2
L1 29
L2 18
L3 42

Article numbers

Article number 17262.100.038
EAN 8715494537223
UBB 500627321317
UNSPSC 31161616

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.