text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel 126 Grit Fine CNC 1V1 Form Conical 15-10V15 125 x 20 x 15mm

Article number 1F125016
Diameter 125
Type Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes

Specifications

Diameter 125
Type Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Other
Granulation according to CAMI 126
Brand Tyrolit
Commodity code
Type Grinding Wheel

Description

This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry. Grinding wheel sets for complete machining are available in the CBN grit size range B126 - B76. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Article numbers

Article number 1F125016
EAN 9003177724626
UBB 500683202799
UNSPSC 27112700
Manufacturer article nr  772462
Do not close this page. This message will disappear, when the page is fully loaded.