text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 125 x 1,0 x 22,23 10 pieces

Article number 7C392015
Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum

Specifications

Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Brand Tyrolit

Article numbers

Article number 7C392015
UBB 500683224736
UNSPSC 27112700
Manufacturer article nr  34040609
Do not close this page. This message will disappear, when the page is fully loaded.