text.skipToContent text.skipToNavigation

Tyrolit SCM Belt Aluminum Oxide 60 Grit Very Fine Premium Universal Flexible 30 x 533mm


Tyrolit PREMIUM SCM belts FLEX can be used universally on various materials and have excellent economy. The FLEX quality is ideally suited for narrow belts and is characterized by its high flexibility. Thanks to the highest stock removal rate, the machining time of the workpiece is significantly reduced. With the wide range of designs of this premium product, you can complete a wide variety of applications in record time - from GROB for cleaning, derusting and removing coatings to VERY FINE for final surface grinding.

Numer artykułu 1M523082
Width 30
Type Belt
Length (m) 533
Suitable for stainless steel Yes
Suitable for plastic Yes
Pakowane po 20
Tylko pełne opakowanie

Specyfikacje

Width 30
Type Belt
Length (m) 533
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness very fine
Brand Tyrolit
Commodity code 68053000
Type SCM Belt

Opis

Tyrolit PREMIUM SCM belts FLEX can be used universally on various materials and have excellent economy. The FLEX quality is ideally suited for narrow belts and is characterized by its high flexibility. Thanks to the highest stock removal rate, the machining time of the workpiece is significantly reduced. With the wide range of designs of this premium product, you can complete a wide variety of applications in record time - from GROB for cleaning, derusting and removing coatings to VERY FINE for final surface grinding.

Numery artykułów

Numer artykułu 1M523082
EAN 9003172001593
UBB 500683273162
UNSPSC 27112700
Artykuł producenta nr 34206203
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.