text.skipToContent text.skipToNavigation

Turnbuckle with toggle and terminal Stainless steel A4 M10/6MM

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Info
  • WR-ø = Wire diameter.

Dimensions

A 12
D 9
L1 265
L2 355
Thread 10
WR-ø 6

Article numbers

Article number 54202.100.060
EAN 4043377304452
UBB 500618020753
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.