text.skipToContent text.skipToNavigation

Wera 167 i VDE Insulated screwdriver for TORX® screws, TX 30 x 100 mm


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 2R258241
Insulated Yes
Total length (mm) 205
Size (TX) 30
Isolation protection 1000 V Yes
Blade length (mm) 100
Packed per 1

Specifications

Insulated Yes
Total length (mm) 205
Size (TX) 30
Isolation protection 1000 V Yes
Blade length (mm) 100
With bore hole No
Type of shaft Round
Grip design 2-components
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Commodity code
Model 167 I
Type Torx Screwdriver

Description

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 2R258241
EAN 4013288036704
UBB 500643281024
UNSPSC 27111701
Manufacturer article nr  05006178001
Do not close this page. This message will disappear, when the page is fully loaded.