text.skipToContent text.skipToNavigation

Tool assortment 72-part in plastic case for heating/plumbing


Article number 2I139706
Colour Black
Design Case
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Packed per 1

Specifications

Colour Black
Design Case
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 1
With foam No
With divider No
With telescopic handle No
Brand Fabory approved vendor
Commodity code

Article numbers

Article number 2I139706
EAN 4054773002187
UBB 500581406617
UNSPSC 27110000
Manufacturer article nr  S4000820304
Do not close this page. This message will disappear, when the page is fully loaded.