text.skipToContent text.skipToNavigation

Threaded rod UNC ASME B18.31.3 ASTM A307 Plain Carbon Steel 1/4-20X10

Article number
Diameter
Length
Brand Fabory
Class Gr.A
Material Carbon steel
Material technical ASTM A307
Thread direction Right

Specifications

Diameter 1/4 Inch
Length 10 ft
Brand Fabory
Class Gr.A
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 20

Standards

ASME B18.31.3

Article numbers

Article number U20200.025.8888
EAN 8715492916211
UBB 500621109999
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.