text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Hot Dip Galvanised Oversized 4.8 1 mtr M33

Specifications

Diameter M33
Length 1000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Info
  • Oversized hot dip galvanized threaded rods are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).1 meter oversized

Dimensions

d-D M33
L (mm) 1000
P 3.5

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20140.330.001
EAN 8715492604682
UBB 950353602473
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.