text.skipToContent text.skipToNavigation

TECWERK Workbench BK 650 series W2000xD700xH840mm beech lt grey, RAL 7035 gentian blue,


Complete range. Solid beechwood board, thickness 40 mm, with face veneer on both sides. Chest of drawers, single drawer, 90 % extensible, load-bearing capacity 100 kg. Powder-coated. Light grey housing, RAL 7035, gentian blue drawer fronts, RAL 5010. Internal dimensions W 490 x D 560 mm. Integrated handle strip with colour grid. Central locking via cylinder lock. Load-bearing capacity 1000 kg when load is evenly distributed

Packed per 1

Description

Complete range. Solid beechwood board, thickness 40 mm, with face veneer on both sides. Chest of drawers, single drawer, 90 % extensible, load-bearing capacity 100 kg. Powder-coated. Light grey housing, RAL 7035, gentian blue drawer fronts, RAL 5010. Internal dimensions W 490 x D 560 mm. Integrated handle strip with colour grid. Central locking via cylinder lock. Load-bearing capacity 1000 kg when load is evenly distributed

Article numbers

Article number 0Z286504
EAN 4015448950530
UBB 500751213892
UNSPSC 56111902
Manufacturer article nr  2000425533
Do not close this page. This message will disappear, when the page is fully loaded.