text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type VA nominal dm 7.5 mm HSS-Co5 steam annealed 3 surface s


HSS-Co5. Vapour-tempered. DIN 338. Type VA. Point angle 130 degrees. Profile-ground with crosswise grinding. Right-hand cutting. For drilling even under maximum thermal stresses. With 3-surface shank - prevents spinning in the drill chuck. For materials with high alloy content and strengths above 800 N/mm²

Article number 1V379925
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 69
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 109
Diameter drill (mm) 45784
Holding system Other
Cutting length (mm) 69
Suitable for steel Yes
Cutting material HSS-E
Tip angle (°) 130
Shank shape Other
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Description

HSS-Co5. Vapour-tempered. DIN 338. Type VA. Point angle 130 degrees. Profile-ground with crosswise grinding. Right-hand cutting. For drilling even under maximum thermal stresses. With 3-surface shank - prevents spinning in the drill chuck. For materials with high alloy content and strengths above 800 N/mm²

Article numbers

Article number 1V379925
EAN 4015448582311
UBB 500751737866
UNSPSC 20111611
Manufacturer article nr  2000862998
Do not close this page. This message will disappear, when the page is fully loaded.