text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 8.8 mm HSS profile ground TiN cylind


HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. TiN-coated type with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron Industrial quality

Article number 8A589421
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 125
Diameter drill (mm) 45877
Holding system Cylindrical plug-in axle
Cutting length (mm) 81
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Description

HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. TiN-coated type with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron Industrial quality

Article numbers

Article number 8A589421
EAN 4015448578390
UBB 500751702530
UNSPSC 20111611
Manufacturer article nr  2000862188
Do not close this page. This message will disappear, when the page is fully loaded.