text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 3.3 mm HSS profile ground TiN cylind


HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. TiN-coated type with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron Industrial quality

Article number 6R597967
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 65
Diameter drill (mm) 45719
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Description

HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. TiN-coated type with crosswise grinding from Ø 3.0 mm. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron Industrial quality

Article numbers

Article number 6R597967
EAN 4015448636373
UBB 500751697011
UNSPSC 20111611
Manufacturer article nr  2000862133
Do not close this page. This message will disappear, when the page is fully loaded.