text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 1.6 mm HSS profile ground cylinder s


HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron

Numéro d'article 2Z156876
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Suitable for steel Yes
Emballé par 1

Spécifications

Total length (mm) 43
Diameter drill (mm) 45809
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes

La description

HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron

Numéros d'articles

Numéro d'article 2Z156876
EAN 4015448996224
UBB 500751605774
UNSPSC 20111611
N° Article du fabricant 2000860416
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.