text.skipToContent text.skipToNavigation

Tecwerk Spirit level 40 cm silver aluminium with magnet ± 0.5 mm/m


Made of aluminium. With powerful magnetic clamp. Powder-coated silver coloured surface. Magnified horizontal vial for faster recognition of the measurement result. Milled measuring surface. Patented mirror vial - plan view of the vertical vial. Measuring accuracy in normal position ± 0.5 mm/m, in inverted position ± 0.75 mm/m

Article number 8T342174
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Made of aluminium. With powerful magnetic clamp. Powder-coated silver coloured surface. Magnified horizontal vial for faster recognition of the measurement result. Milled measuring surface. Patented mirror vial - plan view of the vertical vial. Measuring accuracy in normal position ± 0.5 mm/m, in inverted position ± 0.75 mm/m

Article numbers

Article number 8T342174
EAN 4015448818373
UBB 500751541904
UNSPSC 27111802
Manufacturer article nr  2000857175
Do not close this page. This message will disappear, when the page is fully loaded.