text.skipToContent text.skipToNavigation

Tecwerk Slot cutting/flat chisel cutting edge width 26 mm 26 x 7 mm with hand protection


With hand protection. Chromium-vanadium air-hardened steel. Flat. Painted. Hardened. Tempered drive head

Article number 4O020869
Surface protection Chromated
Length (mm) 240
Chisel width (mm) 26
Material Chrome-vanadium steel
Brand Tecwerk
Packed per 1

Specifications

Surface protection Chromated
Length (mm) 240
Chisel width (mm) 26
Material Chrome-vanadium steel
Brand Tecwerk

Description

With hand protection. Chromium-vanadium air-hardened steel. Flat. Painted. Hardened. Tempered drive head

Article numbers

Article number 4O020869
EAN 4015448958352
UBB 500751283689
UNSPSC 23172009
Manufacturer article nr  2000812165
Do not close this page. This message will disappear, when the page is fully loaded.