text.skipToContent text.skipToNavigation

TECWERK Set of hand taps DIN 5157 G 3/8 inch HSS ISO 228 2-part


HSS. Whitworth pipe thread G. In accordance with DIN ISO 228. Right-hand cutting. For through-hole and blind-hole threads. For steels up to 1,000 N/mm² in strength

Numéro d'article 8Y524959
Number of parts 2
Diameter (mm) 15.3-15.3
Emballé par 1

Spécifications

Number of parts 2
Diameter (mm) 15.3-15.3

La description

HSS. Whitworth pipe thread G. In accordance with DIN ISO 228. Right-hand cutting. For through-hole and blind-hole threads. For steels up to 1,000 N/mm² in strength

Numéros d'articles

Numéro d'article 8Y524959
EAN 4015448639657
UBB 500751836114
UNSPSC 27112806
N° Article du fabricant 2000867094
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.