text.skipToContent text.skipToNavigation

Tecwerk Set of hand taps DIN 2181 M6 x 0.75 mm HSS ISO2 (6H) 2-part


HSS. Metric ISO fine thread MF. DIN 13. Right-hand cutting. Tolerance range ISO2 (6H). For through-hole and blind-hole threads. For steels up to 1,000 N/mm² in strength

Article number 8F042529
Number of parts 2
Diameter (mm) 5.25-5.25
Thread size (metric) 45814
Brand Tecwerk
Packed per 1

Specifications

Number of parts 2
Diameter (mm) 5.25-5.25
Thread size (metric) 45814
Brand Tecwerk

Description

HSS. Metric ISO fine thread MF. DIN 13. Right-hand cutting. Tolerance range ISO2 (6H). For through-hole and blind-hole threads. For steels up to 1,000 N/mm² in strength

Article numbers

Article number 8F042529
EAN 4015448639381
UBB 500751833715
UNSPSC 27112806
Manufacturer article nr  2000867056
Do not close this page. This message will disappear, when the page is fully loaded.