text.skipToContent text.skipToNavigation

Tecwerk Serrated grinder dm50xH30mm granulation 60 combination non-wovens/corundum shank


High-quality non-woven abrasive fabric. Corundum fabric flaps. Ideal for medium removal rate. For removing oxide and paint coats. Grinding and cleaning of metal surfaces. Especially thanks to the grinding cloth. Universal use. Shank Ø 6 mm

Article number 5S174916
Max. number of revolutions (1/min) 13700
Diameter 50
Holding shaft (mm) 6
Granulation 60
Suitable for metal Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 13700
Diameter 50
Holding shaft (mm) 6
Granulation 60
Suitable for metal Yes
Suitable for paint Yes
Particle type Corundum
Brand Tecwerk

Description

High-quality non-woven abrasive fabric. Corundum fabric flaps. Ideal for medium removal rate. For removing oxide and paint coats. Grinding and cleaning of metal surfaces. Especially thanks to the grinding cloth. Universal use. Shank Ø 6 mm

Article numbers

Article number 5S174916
EAN 4015448982548
UBB 500751492165
UNSPSC 31191506
Manufacturer article nr  2000841763
Do not close this page. This message will disappear, when the page is fully loaded.