text.skipToContent text.skipToNavigation

TECWERK Serrated grinder dm40xH20mm granulation 60 corundum shank diameter 6 mm


High-quality grinding tool with corundum sprinkled material flaps. Synthetic resin bonding. Universal application. Suitable for processing shaped parts, radii and difficult to access surfaces in tool, apparatus and container engineering. Shank Ø 6 mm

Article number 1Y909887
Max. number of revolutions (1/min) 19100
Diameter 40
Holding shaft (mm) 6
Granulation 60
Particle type Corundum
Packed per 1

Specifications

Max. number of revolutions (1/min) 19100
Diameter 40
Holding shaft (mm) 6
Granulation 60
Particle type Corundum

Description

High-quality grinding tool with corundum sprinkled material flaps. Synthetic resin bonding. Universal application. Suitable for processing shaped parts, radii and difficult to access surfaces in tool, apparatus and container engineering. Shank Ø 6 mm

Article numbers

Article number 1Y909887
EAN 4015448981442
UBB 500751482422
UNSPSC 31191506
Manufacturer article nr  2000841458
Do not close this page. This message will disappear, when the page is fully loaded.