text.skipToContent text.skipToNavigation

Tecwerk Serrated grinder dm20xH10mm granulation 60 corundum shank diameter 6 mm


High-quality grinding tool with corundum sprinkled material flaps. Synthetic resin bonding. Universal application. Suitable for processing shaped parts, radii and difficult to access surfaces in tool, apparatus and container engineering. Shank Ø 6 mm

Article number 0E220335
Max. number of revolutions (1/min) 34750
Diameter 20
Holding shaft (mm) 6
Granulation 60
Particle type Corundum
Packed per 1

Specifications

Max. number of revolutions (1/min) 34750
Diameter 20
Holding shaft (mm) 6
Granulation 60
Particle type Corundum
Brand Tecwerk

Description

High-quality grinding tool with corundum sprinkled material flaps. Synthetic resin bonding. Universal application. Suitable for processing shaped parts, radii and difficult to access surfaces in tool, apparatus and container engineering. Shank Ø 6 mm

Article numbers

Article number 0E220335
EAN 4015448981404
UBB 500751482000
UNSPSC 31191506
Manufacturer article nr  2000841397
Do not close this page. This message will disappear, when the page is fully loaded.