text.skipToContent text.skipToNavigation

Tecwerk Screwdriver set XXL 13-part slot/PH/PZD/TX multi-component handles


With multi-component no-roll handles. Blades made of tempered special steel. Matt chrome-plated. Matt chrome-plated. Size guide system

Article number 3G928914
Insulated Yes
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 3
Number of slotted screwdrivers 2
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 3
Number of slotted screwdrivers 2
Number of Torx screwdrivers 13
Total number of tools 13
Grip design Other
Brand Tecwerk

Description

With multi-component no-roll handles. Blades made of tempered special steel. Matt chrome-plated. Matt chrome-plated. Size guide system

Article numbers

Article number 3G928914
EAN 4015448971689
UBB 500751398529
UNSPSC 27111701
Manufacturer article nr  2000827719
Do not close this page. This message will disappear, when the page is fully loaded.