text.skipToContent text.skipToNavigation

Tecwerk Screwdriver cutting edge width 7 mm blade length 125 mm wooden handle round blad


With wooden handle. Through-handle blade made of tempered special steel with hex bolster. Bright chrome-plated. With leather cap. Burnished cutting edge For slotted head screws

Article number 6Z174738
Total length (mm)
Blade length (mm) 125
Blade width (mm) 7
Blade thickness (mm) 45689
Material handle Wood
Packed per 1

Specifications

Total length (mm) 225
Blade length (mm) 125
Blade width (mm) 7
Blade thickness (mm) 45689
Material handle Wood
Type of shaft Round
Blade material Other
Surface protection blade Chromium-plated
Brand Tecwerk

Description

With wooden handle. Through-handle blade made of tempered special steel with hex bolster. Bright chrome-plated. With leather cap. Burnished cutting edge For slotted head screws

Article numbers

Article number 6Z174738
EAN 4015448817949
UBB 500751390351
UNSPSC 27111701
Manufacturer article nr  2000827004
Do not close this page. This message will disappear, when the page is fully loaded.