text.skipToContent text.skipToNavigation

TECWERK Sanding belt L 533 mm width 9 mm granulation 120 for stainless steel zirconium c


Zirconium corundum. A heavy, robust fabric. Synthetic resin bonding. Universal use on wood surfaces and for iron and steel and non-ferrous metals in all alloys

Article number 2I810800
Width 9
Type Belt
Length (mm) 533
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Width 9
Type Belt
Length (mm) 533
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

Zirconium corundum. A heavy, robust fabric. Synthetic resin bonding. Universal use on wood surfaces and for iron and steel and non-ferrous metals in all alloys

Article numbers

Article number 2I810800
EAN 4015448984603
UBB 500751506360
UNSPSC 31191507
Manufacturer article nr  2000842398
Do not close this page. This message will disappear, when the page is fully loaded.