text.skipToContent text.skipToNavigation

Tecwerk Sanding belt L 520 mm width 12 mm granulation 80 for wood/metal corundum


Corundum. Synthetic resin-bonded grinding cloth. With flexible and extremely stable fabric backing. Suitable for grinding and cleaning on normal steel, VA, non-ferrous metals and wood

Article number 4X207271
Width 12
Type Belt
Length (mm) 520
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Width 12
Type Belt
Length (mm) 520
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tecwerk

Description

Corundum. Synthetic resin-bonded grinding cloth. With flexible and extremely stable fabric backing. Suitable for grinding and cleaning on normal steel, VA, non-ferrous metals and wood

Article numbers

Article number 4X207271
EAN 4015448985440
UBB 500751512467
UNSPSC 31191507
Manufacturer article nr  2000842539
Do not close this page. This message will disappear, when the page is fully loaded.