text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Reciprocating saw blade length 200 mm width 19 mm serration TPI 10 2.5 mm milled


Made of bi-metal. Suitable for reciprocating saws of the manufacturing makes AEG, DeWalt, Bosch, Flex, Hitachi, Makita, Metabo, REMS, Roller, Milwaukee and many more

Article number 5E670217
Total length (mm) 200
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 45779
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 200
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 45779
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Brand Tecwerk

Description

Made of bi-metal. Suitable for reciprocating saws of the manufacturing makes AEG, DeWalt, Bosch, Flex, Hitachi, Makita, Metabo, REMS, Roller, Milwaukee and many more

Article numbers

Article number 5E670217
EAN 4015448962557
UBB 500751318675
UNSPSC 27112802
Manufacturer article nr  2000814895
Do not close this page. This message will disappear, when the page is fully loaded.