text.skipToContent text.skipToNavigation

Tecwerk Reciprocating saw blade length 150 mm width 19 mm serration TPI 10 2.5 mm milled


Made of bi-metal. Suitable for reciprocating saws of the manufacturing makes AEG, DeWalt, Bosch, Flex, Hitachi, Makita, Metabo, REMS, Roller, Milwaukee and many more

Article number 2S190510
Total length (mm) 150
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 45779
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 150
Number of teeth per inch 10
Suitable for stainless steel Yes
Tooth distance (mm) 45779
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes

Description

Made of bi-metal. Suitable for reciprocating saws of the manufacturing makes AEG, DeWalt, Bosch, Flex, Hitachi, Makita, Metabo, REMS, Roller, Milwaukee and many more

Article numbers

Article number 2S190510
EAN 4015448962540
UBB 500751318592
UNSPSC 27112802
Manufacturer article nr  2000814894
Do not close this page. This message will disappear, when the page is fully loaded.