text.skipToContent text.skipToNavigation

Tecwerk Precision engineer's bit set 29-part with interchangeable bits in plastic case


Handle with magnetic bit holder and rotating head. Complete with 28 micro bits Contents: 1 handle with: 1 micro bit each for slotted head screws in sizes 1.5 / 2.0 / 2.5 / 3.0 mm 1 micro bit each for cross-head (PH) screws in sizes 00 / 0 / 1 / 2 1 micro bit each for cross-head (PZ) screws in sizes 0 / 1 1 micro bit (with bore) each for screws with TORX® profile (incl. locking pin) in sizes T 4 / 5 / 6 / 7 / 8 / 9 / 10 / 15 1 micro bit each for screws with hexagon socket profile in sizes 0.9 / 1.3 / 1.5 / 2.0 / 2.5 / 3.0 mm 1 micro bit each for screws with TRI-WING® profile in sizes 1.5 / 2.0 mm 1 micro bit each for 5lobe profile in sizes 1 / 1.5 mm Also ideal for repairing mobile phones

Article number 9A490526
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Handle with magnetic bit holder and rotating head. Complete with 28 micro bits Contents: 1 handle with: 1 micro bit each for slotted head screws in sizes 1.5 / 2.0 / 2.5 / 3.0 mm 1 micro bit each for cross-head (PH) screws in sizes 00 / 0 / 1 / 2 1 micro bit each for cross-head (PZ) screws in sizes 0 / 1 1 micro bit (with bore) each for screws with TORX® profile (incl. locking pin) in sizes T 4 / 5 / 6 / 7 / 8 / 9 / 10 / 15 1 micro bit each for screws with hexagon socket profile in sizes 0.9 / 1.3 / 1.5 / 2.0 / 2.5 / 3.0 mm 1 micro bit each for screws with TRI-WING® profile in sizes 1.5 / 2.0 mm 1 micro bit each for 5lobe profile in sizes 1 / 1.5 mm Also ideal for repairing mobile phones

Article numbers

Article number 9A490526
EAN 4015448971894
UBB 500751400333
UNSPSC 24102006
Manufacturer article nr  2000828142
Do not close this page. This message will disappear, when the page is fully loaded.