text.skipToContent text.skipToNavigation

TECWERK Power saw blade L575xW50xT2.5mm HSS hole diameter 10.5 mm teeth per inch 4


HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth. With offset clamping holes (only suitable for Kasto machines)

Article number 4D495947
Width 50
Thickness (mm) 45779
Length (mm) 575
Number of teeth per inch 4
Packed per 1

Specifications

Width 50
Thickness (mm) 45779
Length (mm) 575
Number of teeth per inch 4

Description

HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth. With offset clamping holes (only suitable for Kasto machines)

Article numbers

Article number 4D495947
EAN 4015448960133
UBB 500751298539
UNSPSC 27112802
Manufacturer article nr  2000814152
Do not close this page. This message will disappear, when the page is fully loaded.