text.skipToContent text.skipToNavigation

Tecwerk Power saw blade L500xW50xT2.5mm HSS hole diameter 10.5 mm teeth per inch 6


HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article number 4F116358
Width 50
Thickness (mm) 45779
Length (m) 500
Number of teeth per inch 6
Brand Tecwerk
Packed per 1

Specifications

Width 50
Thickness (mm) 45779
Length (m) 500
Number of teeth per inch 6
Brand Tecwerk

Description

HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article numbers

Article number 4F116358
EAN 4015448961406
UBB 500751309500
UNSPSC 27112802
Manufacturer article nr  2000814508
Do not close this page. This message will disappear, when the page is fully loaded.