text.skipToContent text.skipToNavigation

Tecwerk Power saw blade L400xW32xT2mm HSS hole diameter 8.5 mm teeth per inch 8


HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article number 2A260056
Width 32
Thickness (mm) 2
Length (mm) 400
Number of teeth per inch 8
Brand Tecwerk
Packed per 1

Specifications

Width 32
Thickness (mm) 2
Length (mm) 400
Number of teeth per inch 8
Brand Tecwerk

Description

HSS. Vacuum-hardened power saw blade for sawing almost any material. Set teeth· Length = hole distance

Article numbers

Article number 2A260056
EAN 4015448961253
UBB 500751308106
UNSPSC 27112802
Manufacturer article nr  2000814491
Do not close this page. This message will disappear, when the page is fully loaded.