text.skipToContent text.skipToNavigation

Tecwerk NC spotting drill nominal diameter 6 mm HSS-Co 120 deg


HSS-Co. With straight shank in accordance with DIN 1835-A. Right-hand cutting. For position-accurate and fast drilling on NC machines and boring machines. For centring and chamfering of taps in a single operation

Article number 2I040495
Total length (mm) 66
Nominal diameter (mm) 6
Cutting material HSS-E
Tip angle (°) 120
Cutting direction Right
Packed per 1

Specifications

Total length (mm) 66
Nominal diameter (mm) 6
Cutting material HSS-E
Tip angle (°) 120
Cutting direction Right
Brand Tecwerk

Description

HSS-Co. With straight shank in accordance with DIN 1835-A. Right-hand cutting. For position-accurate and fast drilling on NC machines and boring machines. For centring and chamfering of taps in a single operation

Article numbers

Article number 2I040495
EAN 4015448995470
UBB 500751598920
UNSPSC 23153301
Manufacturer article nr  2000860086
Do not close this page. This message will disappear, when the page is fully loaded.