text.skipToContent text.skipToNavigation

Tecwerk Metal band saw blade 3010x27x0.90 mm HSS M42 teeth per inch 4-6


Especially wear-resistant bi-metallic saw band in HSS M42 quality. With variable serration. Suitable for sawing work in materials of different quality

Article number 1T287946
Width 27
Thickness (mm) 0.9
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Width 27
Thickness (mm) 0.9
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes

Description

Especially wear-resistant bi-metallic saw band in HSS M42 quality. With variable serration. Suitable for sawing work in materials of different quality

Article numbers

Article number 1T287946
EAN 4015448959540
UBB 500751293258
UNSPSC 23172007
Manufacturer article nr  2000813975
Do not close this page. This message will disappear, when the page is fully loaded.