text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156B VA G 3/4 inch x14 HSS-Co vaporised ISO 228


HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For through-hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 6E785246
Design Machine tap
Thread length (mm) 26
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Gas-thread
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 26
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Gas-thread
Cutting material Other
Thread per inch 14
Key square (mm) 16
Thread size (inch) Other
Brand Tecwerk

Description

HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For through-hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 6E785246
EAN 4015448610977
UBB 500751862912
UNSPSC 27112806
Manufacturer article nr  2000867498
Do not close this page. This message will disappear, when the page is fully loaded.