text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B UNIVERSAL M12 x 1.75 mm HSS-Co vap. 6H


HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article number 6N722214
Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 27395
Thread size 12
Cutting material Other
Key square (mm) 7

Description

HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 6N722214
EAN 4015448819288
UBB 500751871178
UNSPSC 27112806
Manufacturer article nr  2000867684
Do not close this page. This message will disappear, when the page is fully loaded.