text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B AL M16 x 2 mm HSS-Co 6H


HSS-Co. Shape B. Type AL. Yellow ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For long-chipping, soft materials

Article number 0F458540
Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Pitch thread (mm) 2
Thread size 16
Cutting material Other
Key square (mm) 9
Brand Tecwerk

Description

HSS-Co. Shape B. Type AL. Yellow ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For long-chipping, soft materials

Article numbers

Article number 0F458540
EAN 4015448640813
UBB 500751854422
UNSPSC 27112806
Manufacturer article nr  2000867376
Do not close this page. This message will disappear, when the page is fully loaded.